Copper Compression Lug, 2 Hole, 500 kcmi

Item #: 0612304

Cat #: LCDN500-12D-6

UPC: 074983444953

Call for price
Company wide:
0 in stock
Documents & Guides
Two-hole, standard barrel with window, narrow tongue lug, 500 kcmil cable, 1/2 stud hole, 1 hole spacing.

Overview

Two-hole, standard barrel with window, narrow tongue lug, 500 kcmil cable, 1/2 stud hole, 1 hole spacing.
Also known as: 074983444953, LCDN500-12D-6, PDTLCDN50012D6

Specifications

Material: Copper
Mounting: 2-Hole
Allowable Gauge Range: 500
Stud Size: 1/2 in
Material: Copper
Allowable Gauge Range: 500
Mounting: 2-Hole
Stud Size: 1/2 in