This product has been discontinued.

Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
28V, Battery, Lithium XC, Capacity: 3Ah, Weight: 2.55 lbs
Overview
28V, Battery, Lithium XC, Capacity: 3Ah, Weight: 2.55 lbs
Get durability, runtime and power to complete the toughest jobs. The M28™ lithium-ion battery pack is built to handle high-torque applications on the jobsite with ease. Managed by Milwaukee's exclusive REDLINK™ Intelligence, the battery features overload protection to prevent you from damaging your cordless power tools in heavy-duty situations, while the discharge protection prevents cell damage. The temperature management system and individual cell monitoring help maximize battery life. Use this high voltage lithium-ion battery pack to power your Milwaukee M28 and V28™ cordless power tools.
Also known as: 045242090907, 48-11-2830, MIL48112830, power pack
Features & Benefits
- REDLINK™ Intelligence: provides optimized performance and overload protection using total system communication between tool, battery and charger
- Best-in-class construction: offers long-lasting performance and durability
- FUEL gauge inboard: displays remaining runtime for less downtime on the job
- High-voltage versatility: powers Milwaukee M28™ and V28™ cordless power tools
Specifications
| Type: | Lithium Battery |
| Volts DC: | 28 |
| Type: | Lithium Battery |
| Volts DC: | 28 |