Gland Plate, 16" x 18", Material/Finish: Steel/Gray
Item #: 0612209
Cat #: AGP1618
UPC: 783510265595
$ 299.46 EA
Company wide:
0
in stock
Documents & Guides
Gland Plate, 16" x 18", Material/Finish: Steel/Gray, For NEMA 4 & 12 Disconnect Enclosures
Overview
Gland Plate, 16" x 18", Material/Finish: Steel/Gray, For NEMA 4 & 12 Disconnect Enclosures
Gland Plate for Free-Stand, Type 4 and 12, 12 Gauge is designed for use with 10 gauge and 12 gauge enclosures. It provides a removable cable egress and entry plate while maintaining UL/NEMA integrity of the enclosure. Gasket with pressure-sensitive adhesive is included to be applied after desired modifications are completed.
Also known as: 783510265595, AGP1618, HOFAGP1618
Features & Benefits
- Maintains UL/NEMA Type 4 and Type 12 if properly installed in an nVent HOFFMAN enclosure
Specifications
| Color: | Gray |
| Weight: | 15 lb |
| Finish: | Powder Coated |
| IP/NEMA Rating: | NEMA 12 |
| Color: | Gray |
| Finish: | Powder Coated |
| Weight: | 15 lb |
| IP/NEMA Rating: | NEMA 12 |