Compression Lug, Copper, 2-Hole

Item #: 0612198

Cat #: LCD8-38DF-L

UPC: 074983567645

Call for price
Company wide:
0 in stock
Compression Lug, Copper, 2-Hole, Standard Barrel with Window, #8 AWG Wire, 3/8 Inch Stud Hole, 1 Hole Spacing, 90° Angle Tongue

Overview

Compression Lug, Copper, 2-Hole, Standard Barrel with Window, #8 AWG Wire, 3/8 Inch Stud Hole, 1 Hole Spacing, 90° Angle Tongue
Also known as: 074983567645, LCD8-38DF-L, PDTLCD838DFL

Specifications

Material: Copper
Mounting: 2-Hole
Stud Size: 3/8 in
Allowable Gauge Range: 8
Material: Copper
Stud Size: 3/8 in
Mounting: 2-Hole
Allowable Gauge Range: 8