Compression Lug, Copper, 2-Hole

Item #: 0612183

Cat #: LCD8-14B-L

UPC: 074983383177

Call for price
Company wide:
0 in stock
Documents & Guides
Compression Lug, Copper, 2-Hole, Standard Barrel with Window, #8 AWG Wire, 1/4 Inch Stud Hole, .75 Hole Spacing

Overview

Compression Lug, Copper, 2-Hole, Standard Barrel with Window, #8 AWG Wire, 1/4 Inch Stud Hole, .75 Hole Spacing
Also known as: 074983383177, LCD8-14B-L, PDTLCD814BL

Specifications

Color: Red
Material: Copper
Mounting: 2-Hole
Allowable Gauge Range: 8
Stud Size: 1/4 in
Color: Red
Mounting: 2-Hole
Stud Size: 1/4 in
Material: Copper
Allowable Gauge Range: 8