Stackable Box, 18 x 11 x 18", Open Base, Polymer Concrete

Item #: 0612129

Cat #: PG1118BA18

UPC: 662037128418

$ 266.56 EA
Company wide:
0 in stock
Documents & Guides
Stackable Box, Underground, (W) 18 Inch x (L) 11 Inch x (D) 18 Inch, Open Base, Tier 22 Load Rating, Precast Polymer Fiberglass Reinforced Concrete

Overview

Stackable Box, Underground, (W) 18 Inch x (L) 11 Inch x (D) 18 Inch, Open Base, Tier 22 Load Rating, Precast Polymer Fiberglass Reinforced Concrete

Quazite ANSI/SCTE 77 certified enclosure boxes, feature a high quality polymer concrete construction in a multitude of sizes and depths allowing customization for any application.

Also known as: 662037128418, PG1118BA18, QUAPG1118BA18, hand hole

Specifications

Material: Polymer Concrete
Width: 11 in
Depth: 18 in
Length: 18 in
Load Rating: Tier 22
Lid Included: No
Material: Polymer Concrete
Depth: 18 in
Load Rating: Tier 22
Width: 11 in
Length: 18 in
Lid Included: No