Adjustable Flasher

Item #: 0612122
Cat #: FS590
UPC: 079458993592
$ 138.55 EA
Company wide:
0 in stock
Documents & Guides
Ssac Fs590 Solid State Flashe relay 120 V Ac/dc

Overview

Ssac Fs590 Solid State Flashe relay 120 V Ac/dc
The FS500 Series flash rate is adjustable from 10 to 100 FPM. A locknut is provided to hold selected flash rate. The long-life electronic circuit combined with a quality electromechanical relay provides flexibility and reliability in most applications. Upon application of input voltage, the output relay is energized and the ON time begins. At the end of the ON time, the output relay de-energizes and the OFF time begins. At the end of the OFF time, the output is energized and the cycle repeats as long as input voltage is applied. Removing input voltage resets the output and the sequence.
Also known as: 079458993592, FS590, LFUFS590

Specifications

Volts AC Control: 120
Type: Flasher Relay
Standards: California Proposition 65
Volts AC Control: 120
Standards: California Proposition 65
Type: Flasher Relay

Customer Reviews

No reviews for this product
(0)