ALX ALTV248175UL 8CH 24V OUT @7 AMP OR 28VAC @ 6.25 AMP UL

Item #: 0612110

Cat #: ALTV248175UL

UPC: 78223993998

$ 273.65 EA
Company wide:
0 in stock
Documents & Guides
ALX ALTV248175UL 8CH 24V OUT @7 AMP OR 28VAC @ 6.25 AMP UL

Overview

ALX ALTV248175UL 8CH 24V OUT @7 AMP OR 28VAC @ 6.25 AMP UL

provides 24VAC or 28VAC distributed via Eight (8) fuse protected outputs for powering CCTV Cameras, heaters and other video accessories.

Also known as: 78223993998, ALTV248175UL, ALXALTV248175UL

Specifications

Type: Power Supply
Type: Power Supply