65 Watt BR30 Natural Reflector

Item #: 0612095
Cat #: 137851
UPC: 046677137854
Call for price
Company wide:
0 in stock
Incandescent Reflector Lamp, 65W, 120V, Bulb: BR30, Base: Medium Screw (E26), Lumens: 535, Color Temperature: 2730K, Rated Average Life: 2,000 Hrs. *Philips Part # 13785-1*

Overview

Incandescent Reflector Lamp, 65W, 120V, Bulb: BR30, Base: Medium Screw (E26), Lumens: 535, Color Temperature: 2730K, Rated Average Life: 2,000 Hrs. *Philips Part # 13785-1*
Also known as: 046677137854, 137851, PHI65BR30FLNTL120V

Specifications

Base: Medium Screw (E26)
Lumens: 535
Shape: BR30 (Bulged Reflector)
Volts AC: 120
Wattage: 65
Color Rendering Index (CRI): 100
Color Temperature: 2730 (Warm White)
Light Technology: Incandescent
Base: Medium Screw (E26)
Shape: BR30 (Bulged Reflector)
Wattage: 65
Color Temperature: 2730 (Warm White)
Lumens: 535
Volts AC: 120
Color Rendering Index (CRI): 100
Light Technology: Incandescent

Customer Reviews

3 Overall
(1)
3/5
Anonymous - on 08/06/2014
Good bulb, fairly short life
Loved this bulb while it lasted, but they burned out after about 6 months.