14 to 10 AWG 3 Port Push-In Wire Connector

Item #: 0612087

Cat #: 773-173/K194-4045

UPC: 050821215152

$ 0.27 EA
Clearance
Price good while supplies last
Company wide:
250 in stock
Documents & Guides
Push-In Wire Connector, 3 Ports, 600V, 14 to 10 AWG, Red, Order of 1 Each = Pack of 50

Overview

Push-In Wire Connector, 3 Ports, 600V, 14 to 10 AWG, Red, Order of 1 Each = Pack of 50
Also known as: 050821215152, 773-173/K194-4045, WAG773173K1944045, wago, three-port wago

Specifications

Color: Red
Volts AC: 600
Material: Nylon
Allowable Gauge Range: 12 - 10
Color: Red
Material: Nylon
Volts AC: 600
Allowable Gauge Range: 12 - 10