Eaton Series C Molded case circuit breaker handle mechanism

Item #: 0612049

Cat #: F4S04CX

UPC: 782113490588

$ 2074.94 EA
Company wide:
0 in stock
Eaton MCCB Series C: Handle Mechanisms, Flex Shaft Handle Mechanism, 4 Shaft, NEMA 4/4X, Used with L- and MDL-Frame

Overview

Eaton MCCB Series C: Handle Mechanisms, Flex Shaft Handle Mechanism, 4 Shaft, NEMA 4/4X, Used with L- and MDL-Frame

EatonÆs Series C Molded Case Circuit Breakers are used in panelboard, switchboard, motor control center, and busway applications for dependable branch circuit protection. They have proven user acceptance for over 20 years and meet or exceed North American standards. Available for systems up to 600 VAC or 250 VDC with current ratings up to 2500A.

Also known as: 782113490588, F4S04CX, CUTF4S04CX

Specifications

Mounting: Flange
IP/NEMA Rating: NEMA 4X, NEMA 4
Mounting: Flange
IP/NEMA Rating: NEMA 4X, NEMA 4