100-240V, 10-60W, Wall Mount Power Supply

Item #: 0612027

Cat #: 11005R

UPC:

Company wide:
0 in stock
Documents & Guides
Wall Mount Power Supply. Primary Voltage: 100 - 240V AC, 0.7 Amp. Secondary Voltage: 12V DC, 1.5 Amp. 10 - 60 Watt. Short Circuit Protected. Secondary Voltage provided through pigtail and a 2.1 mm Power Plug. For use with Alarm, Access Control and CCTV Applications.

Overview

Wall Mount Power Supply. Primary Voltage: 100 - 240V AC, 0.7 Amp. Secondary Voltage: 12V DC, 1.5 Amp. 10 - 60 Watt. Short Circuit Protected. Secondary Voltage provided through pigtail and a 2.1 mm Power Plug. For use with Alarm, Access Control and CCTV Applications.
Also known as: 11005R, ARV11005

Features & Benefits

  • Seams continuously welded and ground smooth
  • Body stiffeners in larger enclosures for extra rigidity
  • Body flange trough excludes liquids and contaminants
  • Heavy duty lifting eyes anchor into reinforced top on larger models
  • Heavy duty multi-bay enclosure with a lower profile to maintain line of sight in factory. This Low-Profile 4-Door Disconnect Type 12, A60X4E15718 item measures 60.00x156.50x18.00 inches with material of Steel colored Gray.
  • Concealed, easy-to-remove hinges
  • Heavy duty latch mechanism operated by zinc die-cast padlocking defeater handle on all doors; 2-point latch on enclosures up to 36 in. (914 mm); 3-point latch on enclosures 42 in. (1067 mm) and above
  • Oil-resistant gasket
  • Removable .127-in. thick steel panels mount on collar studs
  • Master door is far right-hand door on all enclosures

Specifications

Type: Power Supply
Phase: 1
Volts DC: 12
Amps: 0.700
Primary Voltage: 120, 240
Type: Power Supply
Volts DC: 12
Primary Voltage: 120, 240
Phase: 1
Amps: 0.700