Power pigtail 2.1mm male & bare ends

Item #: 0612025

Cat #: VB870-DC-N-36

UPC:

Company wide:
0 in stock
Documents & Guides
Power Pigtails, Length: 1', Ends: 2.1mm Male, Bare Wires.

Overview

Power Pigtails, Length: 1', Ends: 2.1mm Male, Bare Wires.
Also known as: VB870-DC-N-36, ARVVB870DCN36

Specifications

Gender: Male
Type: Pigtail
Gender: Male
Type: Pigtail