120V, 10-60W, Plug-in Power Supply

Item #: 0612024

Cat #: SW121AR

UPC:

Company wide:
0 in stock
Documents & Guides
Wall Mount Power Supply. Primary Voltage: 120VAC, 0.7 Amp. Secondary Voltage: 12V DC, 1 Amp. 10 - 60 Watt. Short Circuit Protected. Secondary Voltage provided through pigtail and a 2.1 mm Power Plug. For use with Alarm, Access Control and CCTV Applications.

Overview

Wall Mount Power Supply. Primary Voltage: 120VAC, 0.7 Amp. Secondary Voltage: 12V DC, 1 Amp. 10 - 60 Watt. Short Circuit Protected. Secondary Voltage provided through pigtail and a 2.1 mm Power Plug. For use with Alarm, Access Control and CCTV Applications.
Also known as: SW121AR, ARVSW121AR

Specifications

Type: Power Supply
Phase: 1
Volts DC: 12
Amps: 0.700
Primary Voltage: 120
Type: Power Supply
Volts DC: 12
Primary Voltage: 120
Phase: 1
Amps: 0.700