Bullet 1/4" 380 TVL 3.6mm lens

Item #: 0612015

Cat #: ARC-12739

UPC:

Company wide:
0 in stock
Documents & Guides
**OBSOLETE** Bullet Camera, 1/4" CCD, Resolution: 380 TVL, Min. Illumination: 0.5 Lux, Lens: 3.6mm, Power: 12VDC, Housing: IP66 Weatherproof, Includes: Mount.

Overview

**OBSOLETE** Bullet Camera, 1/4" CCD, Resolution: 380 TVL, Min. Illumination: 0.5 Lux, Lens: 3.6mm, Power: 12VDC, Housing: IP66 Weatherproof, Includes: Mount.
Also known as: ARC-12739, ARVARC12739

Specifications

Volts DC: 12
Resolution: 380 TV lines
Type: 3.600 mm Lens
Volts DC: 12
Type: 3.600 mm Lens
Resolution: 380 TV lines