Strut Strap, 1-1/2", PVC Coated

Item #: 0611960

Cat #: PBC105-1-1/2

UPC: 784011211890

$ 31.69 EA
Company wide:
57 in stock
Documents & Guides
Pipe Support Strap, Size: 1 1/2 inch, Material: PVC Coated Steel. Used in either Vertical or Horizontal Position.

Overview

Pipe Support Strap, Size: 1 1/2 inch, Material: PVC Coated Steel. Used in either Vertical or Horizontal Position.

PVC coated strut straps are used with coated strut to support conduit installations in a variety of configurations. May be used in either vertical or horizontal positions to support conduit and provided with stainless steel hardware.

Also known as: 784011211890, PBC105-1-1/2, RRYPBC105112

Specifications

Diameter: 1 1/2 in
Color: Gray
Material: PVC Coated Steel
Diameter: 1 1/2 in
Material: PVC Coated Steel
Color: Gray