This product has been discontinued.

Company wide:
0
in stock
Discontinued
Documents & Guides
Wall Dog Kit. Includes: (100) Chrome Phillips Wall Dog, (1) 3/16” Carbide Tip Drill Bit, (1) IB2PL Phillips Power Bit. *Dottie Part # 31395.*
Overview
Wall Dog Kit. Includes: (100) Chrome Phillips Wall Dog, (1) 3/16” Carbide Tip Drill Bit, (1) IB2PL Phillips Power Bit. *Dottie Part # 31395.*
The Wall-Dog is an all steel, single piece screw anchor manufactured with high-profile threads for universal applications. Due to it's unique, deep cutting thread design it can be used for fastening objects into wallboard, concrete, brick, hollow or grout-filled concrete masonry, brick and plaster. When working with masonry based materials a 3/16 ANSI drill bit must be used to create a pilot hole. When fastening into wallboard or wood, no pre-drilling is required. Common applcations for use include HVAC fixtures, electrical fixtures, signs, telecommunications equipment, plumbing fixtures and many more.
Also known as: 781002313953, WDOG
Specifications
| Drive: | Phillips |
| Material: | Steel |
| Finish: | Chrome |
| Drive: | Phillips |
| Finish: | Chrome |
| Material: | Steel |