CWLD B102EEOL LUG CU 1/4 X 1

Item #: 0611839

Cat #: B102EEOL

UPC: 782856321408

$ 49.72 EA
Company wide:
0 in stock
Documents & Guides

Overview

CAD B102EEOL

Provides an efficient bolting surface for grounding and power applications.

Also known as: 782856321408, B102EEOL, CADB102EEOL

Specifications

Width: 1 in
Material: Copper
Height: 0.750 in
Finish: Tinned
Width: 1 in
Height: 0.750 in
Material: Copper
Finish: Tinned