Dual 18 AWG, RG-6, CL2/CATV, 500'

Item #: 0611794

Cat #: 50085008

UPC: 619172030649

$ 0.23 FT
Clearance
Price good while supplies last
Company wide:
1,000 in stock
Dual 18 AWG, RG-6, Quad Copper Coated Steel Center Conductor, CL2/CATV, 3 GHZ, Shielded Coax Cable with (2) Foils, 40/60% Aluminum Braids, 300V, Black, Coax Diameter: 0.298", Dielectric: 0.18", 500 Ft. Reel

Overview

Dual 18 AWG, RG-6, Quad Copper Coated Steel Center Conductor, CL2/CATV, 3 GHZ, Shielded Coax Cable with (2) Foils, 40/60% Aluminum Braids, 300V, Black, Coax Diameter: 0.298", Dielectric: 0.18", 500 Ft. Reel
Also known as: 619172030649, 50085008, RG6QUADCCSDUALGNC

Specifications

Gauge: 18 AWG
Length: 500 ft
Volts AC: 300
Conductors: 2
Material: Copper
Color: Black
Type: RG6
Shielding: Quad Shielded
Gauge: 18 AWG
Volts AC: 300
Material: Copper
Type: RG6
Length: 500 ft
Conductors: 2
Color: Black
Shielding: Quad Shielded