20 AWG, RG-59/U, CMR/CL2R/CCTV, Riser

Item #: 0611790

Cat #: 53011101

UPC: 619172063234

Company wide:
0 in stock
Coaxial Cable, 20 AWG, RG-59/U, CMR/CL2R/CCTV, Riser, Non-Plenum, 300V, Solid Bare Copper Center Conductor, 95% Shielded Copper Braided Coverage, Sunlight Resistant, Dielectric Diameter: 0.145", Jacket Diameter: 0.242", Color: Black, Reel Length: 1000 ft.

Overview

Coaxial Cable, 20 AWG, RG-59/U, CMR/CL2R/CCTV, Riser, Non-Plenum, 300V, Solid Bare Copper Center Conductor, 95% Shielded Copper Braided Coverage, Sunlight Resistant, Dielectric Diameter: 0.145", Jacket Diameter: 0.242", Color: Black, Reel Length: 1000 ft.

20 AWG Bare Copper RG59, 95% Bare Copper Braid, Riser CL2R/FT4

Also known as: 619172063234, 53011101, RG5995BCCL2RGNC

Specifications

Volts AC: 300
Length: 1000 ft
Material: Copper
Color: Black
Conductors: 1
Jacket: Riser
Type: RG59
Gauge: 20 AWG
Shielding: Shielded
Volts AC: 300
Material: Copper
Conductors: 1
Type: RG59
Shielding: Shielded
Length: 1000 ft
Color: Black
Jacket: Riser
Gauge: 20 AWG