18 AWG, RG6, CL2P/CATVP, Plenum

Item #: 0611787

Cat #: 53531012

UPC: 619172031479

Company wide:
0 in stock
Coaxial Cable, 18 AWG, RG6, CL2P/CATVP, Plenum, 2.4 GHZ, 300V, Solid Copper Coated Steel Center Conductor, Dual Shielded with 100% Aluminum Foils and 65% Aluminum Braided Coverage, Dielectric Diameter: 0.165", Jacket Diameter: 0.242", Color: White, Pull Pak Length: 1000 ft.

Overview

Coaxial Cable, 18 AWG, RG6, CL2P/CATVP, Plenum, 2.4 GHZ, 300V, Solid Copper Coated Steel Center Conductor, Dual Shielded with 100% Aluminum Foils and 65% Aluminum Braided Coverage, Dielectric Diameter: 0.165", Jacket Diameter: 0.242", Color: White, Pull Pak Length: 1000 ft.
Also known as: 619172031479, 53531012, RG6STNDPLENCCSGNC

Specifications

Gauge: 18 AWG
Volts AC: 300
Length: 1000 ft
Material: Copper Coated Steel
Jacket: Plenum
Color: White
Conductors: 1
Type: RG6
Shielding: Dual Shielded
Gauge: 18 AWG
Length: 1000 ft
Jacket: Plenum
Conductors: 1
Shielding: Dual Shielded
Volts AC: 300
Material: Copper Coated Steel
Color: White
Type: RG6