18 AWG, RG6, CL2P/CATVP, Plenum

Item #: 0611786

Cat #: 53561012

UPC: 619172032568

Company wide:
0 in stock
Coaxial Cable, 18 AWG, RG6 Quad Shield, CL2P/CATVP, Plenum, 2.4 GHZ, 300V, Solid Copper Coated Steel Center Conductor, Quad Shielded with (2) Aluminum Foils and 40/60% Aluminum Braided Coverage, Dielectric Diameter: 0.170", Jacket Diameter: 0.276", Color: White, Reel Length: 1000 ft.

Overview

Coaxial Cable, 18 AWG, RG6 Quad Shield, CL2P/CATVP, Plenum, 2.4 GHZ, 300V, Solid Copper Coated Steel Center Conductor, Quad Shielded with (2) Aluminum Foils and 40/60% Aluminum Braided Coverage, Dielectric Diameter: 0.170", Jacket Diameter: 0.276", Color: White, Reel Length: 1000 ft.

18 AWG Copper-Clad Steel RG6, Quad-Shield, Plenum CATVP/FT6

Also known as: 619172032568, 53561012, RG6QUADPLENCCSGNC

Specifications

Gauge: 18 AWG
Volts AC: 300
Length: 1000 ft
Material: Copper Coated Steel
Jacket: Plenum
Color: White
Conductors: 1
Type: RG6, CATVP, CL2P, FT6
Shielding: Quad Shielded
Gauge: 18 AWG
Length: 1000 ft
Jacket: Plenum
Conductors: 1
Shielding: Quad Shielded
Volts AC: 300
Material: Copper Coated Steel
Color: White
Type: RG6, CATVP, CL2P, FT6