14/10 SO/SOOW Copper 1000'

Item #: 0611778

Cat #: 1410SOOWX1000MCR

UPC:

$ 7.90 FT
Company wide:
2,836 in stock
Documents & Guides
(10) 14 AWG Conductors, SO/SOOW type, Copper Conductor, Stranded, CPE Jacket, Black, UL Listed and CSA Certified, Rated up to 90°C, 600V, O.D.: 0.820"

Overview

(10) 14 AWG Conductors, SO/SOOW type, Copper Conductor, Stranded, CPE Jacket, Black, UL Listed and CSA Certified, Rated up to 90°C, 600V, O.D.: 0.820"

SOOW cord is a portable control cord that is designed for heavy-duty industrial use. Applications include wiring remote control circuits for push-button stations, fire alarm controls, temperature control systems, and motor leads.

Also known as: 1410SOOWX1000MCR, 1410SOX1000MCR, 1410SOOW, CGB's

Specifications

Jacket: Rubber
Length: 1000 ft, Cut to Length
Material: Copper
Color: Black
Volts AC: 600
Gauge: 14 AWG
Conductors: 10
Jacket: Rubber
Material: Copper
Volts AC: 600
Conductors: 10
Length: 1000 ft, Cut to Length
Color: Black
Gauge: 14 AWG