4 Pair 24 AWG CAT5e - Black

Item #: 0611774

Cat #: 424OUTDRCAT5EX1000

UPC: 619172066914

Company wide:
0 in stock
Documents & Guides
4 Pair / 24 AWG, CAT5e, Underground, Water Resistant, Unshielded, Twisted-Pair, Outdoor, Sunlight Resistant, 300V, Jacket Diameter: 0.200", Color: Black, Reel Length: 1000 ft. ***Rated for use in Underground Conduit***

Overview

4 Pair / 24 AWG, CAT5e, Underground, Water Resistant, Unshielded, Twisted-Pair, Outdoor, Sunlight Resistant, 300V, Jacket Diameter: 0.200", Color: Black, Reel Length: 1000 ft. ***Rated for use in Underground Conduit***
Also known as: 619172066914, 424OUTDRCAT5EX1000

Specifications

Gauge: 24 AWG
Volts AC: 300
Length: 1000 ft
Material: Copper
Conductors: 4 Pair
Color: Black
Shielding: Unshielded
Jacket: PP (Polypropylene)
Gauge: 24 AWG
Length: 1000 ft
Conductors: 4 Pair
Shielding: Unshielded
Volts AC: 300
Material: Copper
Color: Black
Jacket: PP (Polypropylene)