Copper Compression Lug, 2 Hole, #6 AWG

Item #: 0611738

Cat #: LCD6-14D-L

UPC: 074983383122

$ 9.39 EA
Company wide:
0 in stock
Two-hole, standard barrel lug with window, #6 AWG wire, 1/4 stud hole, 1 hole spacing.

Overview

Two-hole, standard barrel lug with window, #6 AWG wire, 1/4 stud hole, 1 hole spacing.
Also known as: 074983383122, LCD6-14D-L, PDTLCD614DL

Specifications

Color: Blue
Material: Copper
Stud Size: 1/4 in
Color: Blue
Stud Size: 1/4 in
Material: Copper