General Purpose Coax Cable, RG6, Quad Shield, Black, 1000' Reel, Steel Conductor

Item #: 0611715

Cat #: 50071008

UPC: 619172017343

$ 0.15 FT
Company wide:
25,000 in stock
QUAD-Shielded General Purpose Broadband Coaxial Cable, RG6, 18 AWG Copper Coated Steel Conductor, RG6, CL2/CATV, Non-Plenum, Black, 1000 Foot Reel, 3 GHZ, 300V, Sunlight Resistant, 0.180" Dielectric Diameter, 0.298" Jacket Diameter

Overview

QUAD-Shielded General Purpose Broadband Coaxial Cable, RG6, 18 AWG Copper Coated Steel Conductor, RG6, CL2/CATV, Non-Plenum, Black, 1000 Foot Reel, 3 GHZ, 300V, Sunlight Resistant, 0.180" Dielectric Diameter, 0.298" Jacket Diameter

Honeywell’s Genesis Series of broadband and digital coaxial cables are tested to the highest standards to assure the best performance in high-end home theater installations, incorporating HDTV and digital video. Honeywell also manufactures a wide variety of baseband coaxial cables for CCTVand other applications.

Also known as: 619172017343, 50071008, RG6QUADCCSBLKRL

Specifications

Type: CL2, CATV, General Purpose, RG6, CM, Sunlight Resistant
Gauge: 18 AWG
Volts AC: 300
Length: 1000 ft
Color: Black
Material: Copper Coated Steel
Conductors: 1
Shielding: Quad Shielded
Jacket: General Purpose
Type: CL2, CATV, General Purpose, RG6, CM, Sunlight Resistant
Volts AC: 300
Color: Black
Conductors: 1
Jacket: General Purpose
Gauge: 18 AWG
Length: 1000 ft
Material: Copper Coated Steel
Shielding: Quad Shielded