2-Gang Cover, (2) Duplex, 4000 Series Raceway, Ivory

Item #: 0611691

Cat #: V4047BB

UPC: 786776040944

$ 21.34 EA
Company wide:
32 in stock

Overview

Steel, 2-Gang, Overlapping Duplex Receptacle Cover, 4000 Series. Size: 5-1/8" Length. Ivory.

Accepts 15A and 20A duplex receptacles and 106 style frames. Cover for two duplex receptacles. NOTE: Certified to Canadian Safety Standards for sale in Canada. When ordering these products, change the "V" color prefix to "CV" or the "G" color prefix to "CG" to denote the Canadian versions.

Also known as: 786776040944, V4047BB, WMDV4047BB

Specifications

Length: 5 1/8 in
Color: Ivory
Material: Steel
Length: 5 1/8 in
Material: Steel
Color: Ivory