Compression Lug, Copper, 2-Hole

Item #: 0611668

Cat #: LCD6-14BH-L

UPC: 074983566655

$ 13.69 EA
Company wide:
0 in stock
Compression Lug, Copper, 2-Hole,Standard Barrel with Window, #6 AWG Wire, 1/4 Stud Hole, .75 Hole Spacing, 45° Angle Tongue

Overview

Compression Lug, Copper, 2-Hole,Standard Barrel with Window, #6 AWG Wire, 1/4 Stud Hole, .75 Hole Spacing, 45° Angle Tongue
Also known as: 074983566655, LCD6-14BH-L, PDTLCD614BHL

Specifications

Material: Copper
Mounting: 2-Hole
Allowable Gauge Range: 6
Stud Size: 1/4 in
Material: Copper
Allowable Gauge Range: 6
Mounting: 2-Hole
Stud Size: 1/4 in