6" SCH 40 EXPANSION

Item #: 0611660

Cat #: E945R

UPC: 034481061342

$ 362.63 EA
Company wide:
0 in stock
Documents & Guides
CAR E945R 6" SCH 40 EXPANSION

Overview

CAR E945R 6" SCH 40 EXPANSION
Also known as: 034481061342, E945R, CARE945R

Specifications

Material: PVC
Diameter: 6 in
Material: PVC
Diameter: 6 in