Compression Lug, Copper, 2-Hole

Item #: 0611591

Cat #: LCD500-38DF-6

UPC: 074983899692

Call for price
Company wide:
0 in stock
Compression Lug, Copper, 2-Hole, Standard Barrel with Window, 500 kcmil Cable, 3/8 Inch Stud Hole, 1-Hole Spacing, 90° Angle Tongue

Overview

Compression Lug, Copper, 2-Hole, Standard Barrel with Window, 500 kcmil Cable, 3/8 Inch Stud Hole, 1-Hole Spacing, 90° Angle Tongue
Also known as: 074983899692, LCD500-38DF-6, PDTLCD50038DF6

Specifications

Material: Copper
Mounting: 2-Hole
Stud Size: 3/8 in
Allowable Gauge Range: 500
Material: Copper
Stud Size: 3/8 in
Mounting: 2-Hole
Allowable Gauge Range: 500