Compression Lug, Copper, 2-Hole

Item #: 0611587

Cat #: LCD500-14BH-6

UPC: 074983899661

Call for price
Company wide:
0 in stock
Compression Lug, Copper, 2-Hole, Standard Barrel with Window, 500 kcmil Cable, 1/4 Inch Stud Hole, 1 Hole Spacing, 45° Angle Tongue

Overview

Compression Lug, Copper, 2-Hole, Standard Barrel with Window, 500 kcmil Cable, 1/4 Inch Stud Hole, 1 Hole Spacing, 45° Angle Tongue
Also known as: 074983899661, LCD500-14BH-6, PDTLCD50014BH6

Specifications

Material: Copper
Mounting: 2-Hole
Angle: 45°
Allowable Gauge Range: 500
Material: Copper
Angle: 45°
Mounting: 2-Hole
Allowable Gauge Range: 500