Compression Lug, Copper, 2-Hole

Item #: 0611578

Cat #: LCD500-12EH-6

UPC: 074983899708

Call for price
Company wide:
0 in stock
Compression Lug, Copper, 2-Hole, Standard Barrel with Window, 500 kcmil Cable, 1/2 Inch Stud Hole, 1.25 Hole Spacing, 45° Angle Tongue

Overview

Compression Lug, Copper, 2-Hole, Standard Barrel with Window, 500 kcmil Cable, 1/2 Inch Stud Hole, 1.25 Hole Spacing, 45° Angle Tongue
Also known as: 074983899708, LCD500-12EH-6, PDTLCD50012EH6

Specifications

Material: Copper
Mounting: 2-Hole
Angle: 45°
Allowable Gauge Range: 500
Material: Copper
Angle: 45°
Mounting: 2-Hole
Allowable Gauge Range: 500