Accent Disk Light White, 18 Watt, T5

Item #: 0611571
Cat #: 9858-15
UPC: 785652997419
Call for price
Company wide:
0 in stock
Documents & Guides
Puck Light, Ambiance, Size: 3-1/8x7/8", 18W, 12V, 1 Lamp, Wedge T5, Fluorescent, Material: Polycarbonate Housing & Anodized Aluminum Reflector, Finish: White.

Overview

Puck Light, Ambiance, Size: 3-1/8x7/8", 18W, 12V, 1 Lamp, Wedge T5, Fluorescent, Material: Polycarbonate Housing & Anodized Aluminum Reflector, Finish: White.
Also known as: 785652997419, 9858-15, SEA985815

Specifications

Volts AC: 12
Wattage: 18
Type: Puck Light
Color: White
Volts AC: 12
Type: Puck Light
Wattage: 18
Color: White

Customer Reviews

No reviews for this product
(0)