Meter Mounting Base, 23" Tall, 17.625 " Wide

Item #: 0611567

Cat #: MM23

UPC: 018997422828

$ 53.40 EA
Company wide:
6 in stock
Documents & Guides
Mounting Base, Meter, Non Metallic, 23 Inch Tall, 17.625 Inch Wide

Overview

Mounting Base, Meter, Non Metallic, 23 Inch Tall, 17.625 Inch Wide

Arlington's one piece, non-metallic Mounting Bases provide a smooth, flat mounting surface for most electric meters, including the largest sizes, as well as a variety of other products such as disconnects, timers, inlet boxes and more. Designed for easy use, squared off corners provide 'gangability' so installers can create a custom sized mounting base for the product they're installing.

Also known as: 018997422828, MM23, ARLMM23

Specifications

Height: 23 in
Width: 17.625 in
Mounting: Surface
Color: White
Height: 23 in
Mounting: Surface
Width: 17.625 in
Color: White