Compression Lug, Copper, 2-Hole

Item #: 0611513

Cat #: LCD4/0-14BH-X

UPC: 074983567539

Call for price
Company wide:
0 in stock
Documents & Guides
Compression Lug, Copper, 2-Hole, Standard Barrel with Window, 4/0 AWG Wire, 1/4 Inch Stud Hole, .75 Hole Spacing, 45° Angle Tongue

Overview

Compression Lug, Copper, 2-Hole, Standard Barrel with Window, 4/0 AWG Wire, 1/4 Inch Stud Hole, .75 Hole Spacing, 45° Angle Tongue
Also known as: 074983567539, LCD4/0-14BH-X, PDTLCD4014BHX

Specifications

Material: Copper
Mounting: 2-Hole
Angle: 45°
Allowable Gauge Range: 4/0
Material: Copper
Angle: 45°
Mounting: 2-Hole
Allowable Gauge Range: 4/0