Compression Lug, Copper, 2-Hole

Item #: 0611499

Cat #: LCD4/0-12F-X

UPC: 074983568895

Call for price
Company wide:
0 in stock
Documents & Guides
Compression Lug, Copper, 2-Hole, Standard Barrel with Window, 4/0 AWG Wire, 1/2 Stud Hole, 1.75 Hole Spacing, 90° Angle Tongue

Overview

Compression Lug, Copper, 2-Hole, Standard Barrel with Window, 4/0 AWG Wire, 1/2 Stud Hole, 1.75 Hole Spacing, 90° Angle Tongue
Also known as: 074983568895, LCD4/0-12F-X, PDTLCD4012FX

Specifications

Material: Copper
Mounting: 2-Hole
Allowable Gauge Range: 4/0
Material: Copper
Allowable Gauge Range: 4/0
Mounting: 2-Hole