Compression Lug, Copper, 2-Hole

Item #: 0611437

Cat #: LCD3/0-56DF-X

UPC: 074983568796

Call for price
Company wide:
0 in stock
Documents & Guides
Compression Lug, Copper, 2-Hole, Standard Barrel with Window, 3/0 AWG Wire, 5/16 Inch Stud Hole, 1 Hole Spacing, 90° Angle Tongue

Overview

Compression Lug, Copper, 2-Hole, Standard Barrel with Window, 3/0 AWG Wire, 5/16 Inch Stud Hole, 1 Hole Spacing, 90° Angle Tongue
Also known as: 074983568796, LCD3/0-56DF-X, PDTLCD3056DFX

Specifications

Material: Copper
Mounting: 2-Hole
Stud Size: 5/16 in
Allowable Gauge Range: 3/0
Material: Copper
Stud Size: 5/16 in
Mounting: 2-Hole
Allowable Gauge Range: 3/0