Compression Lug, Copper, 2-Hole

Item #: 0611430

Cat #: LCD3/0-38DF-X

UPC: 074983568802

Call for price
Company wide:
0 in stock
Documents & Guides
Compression Lug, Copper, 2-Hole, Standard Barrel with Window, 3/0 AWG Wire, 3/8 Inch Stud Hole, 1 Hole Spacing, 90° Angle Tongue

Overview

Compression Lug, Copper, 2-Hole, Standard Barrel with Window, 3/0 AWG Wire, 3/8 Inch Stud Hole, 1 Hole Spacing, 90° Angle Tongue
Also known as: 074983568802, LCD3/0-38DF-X, PDTLCD3038DFX

Specifications

Material: Copper
Mounting: 2-Hole
Stud Size: 3/8 in
Allowable Gauge Range: 3/0
Material: Copper
Stud Size: 3/8 in
Mounting: 2-Hole
Allowable Gauge Range: 3/0