Safety Switch, HD, Non-Fusible, 2P, 2 Wire, 400A, 600VAC, NEMA 1

Item #: 0611360

Cat #: DH265UGK

UPC: 782113207193

$ 3234.38 EA
Company wide:
0 in stock
400 Amp, 2-Pole, Heavy Duty Safety Switch, Non-fusible, 600 Volt AC, 600 Volt DC, NEMA 1

Overview

400 Amp, 2-Pole, Heavy Duty Safety Switch, Non-fusible, 600 Volt AC, 600 Volt DC, NEMA 1
Also known as: 782113207193, DH265UGK, CUTDH265UGK

Specifications

Poles: 2
Amps: 400
Volts DC: 600
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 600
Poles: 2
Volts DC: 600
IP/NEMA Rating: NEMA 1
Amps: 400
Mounting: Surface
Volts AC: 600