Junction Box, NEMA 4X, Screw Cover, 4.8" x 4.72" x 3.35"
Item #: 0611354
Cat #: Q12129ABD
UPC: 783510172794
$ 58.32 EA
Company wide:
0
in stock
Documents & Guides
Junction Box, NEMA 4X, Solid Screw Cover, 4.8 x 4.72 x 3.35 Inch, Polycarbonate/Gray
Overview
Junction Box, NEMA 4X, Solid Screw Cover, 4.8 x 4.72 x 3.35 Inch, Polycarbonate/Gray
QLine D polycarbonate and ABS enclosures have contoured bodies with flush cover screws for an attractive, contemporary appearance. Tough as well as stylish, they are functional in corrosive environments and can withstand occasional submersion. The ABS series shares the same features and similar physical properties as the polycarbonate but is a more economical, non-UL rated alternative.
Also known as: 783510172794, Q12129ABD, HOFQ12129ABD
Specifications
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 4 |
| Material: | Polycarbonate, ABS |
| Mounting: | Surface |
| Color: | Gray |
| Height: | 4.800 in |
| Width: | 4.720 in |
| Depth: | 3.350 in |
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 4 |
| Mounting: | Surface |
| Height: | 4.800 in |
| Depth: | 3.350 in |
| Material: | Polycarbonate, ABS |
| Color: | Gray |
| Width: | 4.720 in |