
2-Gang Single Opening Plate, 4000 Series Raceway, Gray
Item #: 0611318
Cat #: G4047JX
UPC: 786776050738
$ 15.82 EA
Company wide:
0
in stock
Documents & Guides
Steel, 2-Gang, Single Round Opening Plate, 4000 Series. Size: 5-1/8" Length, 1/58" Opening. Gray.
Overview
Steel, 2-Gang, Single Round Opening Plate, 4000 Series. Size: 5-1/8" Length, 1/58" Opening. Gray.
Accepts straight blade and single locking receptacles with face diameters of 1.56" - 1.58" (39mm - 40mm). NOTE: Certified to Canadian Safety Standards for sale in Canada. When ordering these products, change the "V" color prefix to "CV" or the "G" color prefix to "CG" to denote the Canadian versions.
Also known as: 786776050738, G4047JX, WMDG4047JX
Specifications
| Length: | 5 1/8 in |
| Color: | Gray |
| Material: | Steel |
| Length: | 5 1/8 in |
| Material: | Steel |
| Color: | Gray |