XITANIUM 17W 0.7A 24V 120V 60HZ

Item #: 0611281

Cat #: LED120A0700C24FM

UPC: 781087025079

Company wide:
0 in stock
Documents & Guides
No Documents Available
Signify Lighting, Ballast, XITANIUM, LED Driver, Min Start Temp 50C, Average Life 43800HRS, Volts 120V, Dimmable, Ballasts Factor 1PCT, Input Frequency 50/60HZ, Programmed Start Yes, Certifications are UL, ISO, FCC

Overview

Signify Lighting, Ballast, XITANIUM, LED Driver, Min Start Temp 50C, Average Life 43800HRS, Volts 120V, Dimmable, Ballasts Factor 1PCT, Input Frequency 50/60HZ, Programmed Start Yes, Certifications are UL, ISO, FCC
Also known as: 781087025079, LED120A0700C24FM, ADVLED120A0700C24F

Specifications

Wattage: 17
Light Technology: LED
Wattage: 17
Light Technology: LED