RG59U Coax + 18/2 Siamese CCTV Cable, Shielded,1000'

Item #: 0611256

Cat #: 50131008

UPC: 619172042239

$ 0.54 FT
Company wide:
15,000 in stock
CCTV Coaxial Cable + Power Cable, RG59U + 18/2 Siamese, 300V, CL2, Non-Plenum, Sunlight Resistant. Coax = 20 AWG, Solid Bare Cooper Center Conductor, 95% Shielded Copper Braid Coverage, Dielectric Diameter: 0.145", Center Conductor: 0.034", Jacket Diameter: 0.245". Power Cable = 18 AWG, 2-Conductor, 16/30 Stranded Bare Copper Conductor, Unshielded, Jacket Diameter: 0.156". Black, 1000 Foot Reel

Overview

CCTV Coaxial Cable + Power Cable, RG59U + 18/2 Siamese, 300V, CL2, Non-Plenum, Sunlight Resistant. Coax = 20 AWG, Solid Bare Cooper Center Conductor, 95% Shielded Copper Braid Coverage, Dielectric Diameter: 0.145", Center Conductor: 0.034", Jacket Diameter: 0.245". Power Cable = 18 AWG, 2-Conductor, 16/30 Stranded Bare Copper Conductor, Unshielded, Jacket Diameter: 0.156". Black, 1000 Foot Reel

Siamese cable, commonly used in CCTV systems, is a type of coaxial cable that combines a video cable and a power cable within a single jacket. This design simplifies installation for security cameras by providing both the video signal and power in one cable.

Also known as: 619172042239, 50131008, RG59U182CL2RBLRL

Specifications

Volts AC: 300
Conductors: 3
Length: 1000 ft
Material: Copper
Color: Black
Shielding: Shielded
Volts AC: 300
Length: 1000 ft
Color: Black
Conductors: 3
Material: Copper
Shielding: Shielded