Series C NEMA L-frame Trip Unit Only

Item #: 0611217

Cat #: LES3600LSG

UPC: 786679281406

Company wide:
0 in stock
Documents & Guides
Series C NEMA L-frame Trip Unit Only, Type Les, Cable In/cable Out, 3-pole, 600amp, 690 Vac (iec), 600 Vac (NEMA), Digitrip 310 Electronic Trip, Lsg

Overview

Series C NEMA L-frame Trip Unit Only, Type Les, Cable In/cable Out, 3-pole, 600amp, 690 Vac (iec), 600 Vac (NEMA), Digitrip 310 Electronic Trip, Lsg
Also known as: 786679281406, LES3600LSG, CUTLES3600LSG

Specifications

Poles: 3
Amps: 600
Volts AC: 600
Mounting: Breaker
Poles: 3
Volts AC: 600
Amps: 600
Mounting: Breaker