
Poke-Thru Device, Flush, Finish Flange and Slide Holder Assembly
Item #: 0611100
Cat #: RC7CTCAL
UPC: 786564067504
$ 248.93 EA
Company wide:
0
in stock
Documents & Guides
Poke-Thru Device, Flush, Finish Flange and Slide Holder Assembly, Non-Metallic Cover, Color: Aluminum. Diameter: 7". Depth: 16-1/2". Includes: Duplex Receptacle (20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Straight Blade), (2) Cat 6 TechChoice Discrete Keystone Connectors and Ortronics TracJack Bezels. For use with Carpet or Tile Applications.
Overview
Poke-Thru Device, Flush, Finish Flange and Slide Holder Assembly, Non-Metallic Cover, Color: Aluminum. Diameter: 7". Depth: 16-1/2". Includes: Duplex Receptacle (20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Straight Blade), (2) Cat 6 TechChoice Discrete Keystone Connectors and Ortronics TracJack Bezels. For use with Carpet or Tile Applications.
Also known as: 786564067504, RC7CTCAL, WMDRC7CTCAL
Specifications
| Depth: | 16 1/2 in |
| Material: | Aluminum |
| Depth: | 16 1/2 in |
| Material: | Aluminum |