
Copper Compression Lug, Long Blank Tongu
Item #: 0611041
Cat #: LCD250-00-X
UPC: 074983900992
Call for price
Company wide:
0
in stock
Documents & Guides
Long blank tongue, standard barrel lug, 250 kcmil Cable.
Overview
Long blank tongue, standard barrel lug, 250 kcmil Cable.
Also known as: 074983900992, LCD250-00-X, PDTLCD25000X
Specifications
| Material: | Copper |
| Color: | Yellow |
| Material: | Copper |
| Color: | Yellow |