B&d Dw618pk Heavy-duty 2-1/4hp (max

Item #: 0611040

Cat #: DW618PK

UPC: 028877428093

Company wide:
0 in stock
Documents & Guides
Current: 12a, Horse Power: 2-1/4hp, No Load Speed: 8000 To 24000rpm, Collet Diameter: 1/2in And 1/4in, Plunge Stroke 2-1/2in, Depth Stop: Micro-fine Ring, Basedimension: 6in, Spindle Lock: Yes, Tool Weight: 10.1lb, Includes: Dw618m Motor Pack; Dw6184 Fixed Base; Dw6182 Plunge Base; 1/4in And 1/2in Collets; Sub-base Concentricity Gauge; Wrench; Large Hole Sub-base; Vacuum Adaptor; Heavy-duty Kit Box.

Overview

Current: 12a, Horse Power: 2-1/4hp, No Load Speed: 8000 To 24000rpm, Collet Diameter: 1/2in And 1/4in, Plunge Stroke 2-1/2in, Depth Stop: Micro-fine Ring, Basedimension: 6in, Spindle Lock: Yes, Tool Weight: 10.1lb, Includes: Dw618m Motor Pack; Dw6184 Fixed Base; Dw6182 Plunge Base; 1/4in And 1/2in Collets; Sub-base Concentricity Gauge; Wrench; Large Hole Sub-base; Vacuum Adaptor; Heavy-duty Kit Box.

DEWALT® DW618PK router kit includes both fixed and plunge bases and features a 2-1/4 HP (maximum motor HP), 12.0 Amp, electronic variable-speed motor. Motor provides the power to rout smoothly through the toughest hardwoods. Electronic variable speed with full feedback control for constant speed under load, from 8,000-24, 000 RPM, and soft start to reduce start-up torque for enhanced control.

Also known as: 028877428093, DW618PK, DEWDW618PK

Features & Benefits

  • 2-1/4 HP (maximum motor HP), 12.0 Amp electronic variable speed motor provides the power to rout smoothly through the toughest hardwoods
  • Electronic variable speed with full feedback control allows constant speed under load from 8,000-24, 000 RPM, plus soft start to reduce start-up torque for enhanced control
  • Micro-fine depth adjustment ring provides precise depth adjustments in 1/64 In. increments and adjusts vertically for a constant switch/cord set location
  • Adjustable, tool-free steel motor cam lock allows quick and securely locking depth adjustment and base changes
  • Integral, through-the-column dust collection collects 95% of the dust
  • Quick-release motor latches for fast and easy motor pack removal for bit and base changes
  • Sub-base concentrically gauge ensures bit concentrically for best-in-class accuracy
  • Precision-machined brass bushings and case-hardened steel guide rods provide smooth, accurate plunge stroke
  • Spindle lock allows one-wrench bit changes

Specifications

Amps: 12
Type: Corded
Amps: 12
Type: Corded