
Purple Plastic, 3.00" Long Body, Padlock
Item #: 0610952
Cat #: PSL-8PU-LB
UPC: 074983968619
Call for price
Company wide:
0
in stock
Non-conductive padlock, 1.57" X 3.00" body, purple.
Overview
Non-conductive padlock, 1.57" X 3.00" body, purple.
Also known as: 074983968619, PSL-8PU-LB, PDTPSL8PULB
Specifications
| Color: | Purple |
| Material: | Aluminum |
| Color: | Purple |
| Material: | Aluminum |