Compression Lug, Copper, 2-Hole

Item #: 0610945

Cat #: LCD2/0-38DH-X

UPC: 074983567423

Call for price
Company wide:
0 in stock
Compression Lug, Copper, 2-Hole, Standard Barrel with Window, 2/0 AWG Wire, 3/8 Inch Stud Hole, 1 Hole Spacing, 45° Angle Tongue

Overview

Compression Lug, Copper, 2-Hole, Standard Barrel with Window, 2/0 AWG Wire, 3/8 Inch Stud Hole, 1 Hole Spacing, 45° Angle Tongue
Also known as: 074983567423, LCD2/0-38DH-X, PDTLCD2038DHX

Specifications

Material: Copper
Mounting: 2-Hole
Angle: 45°
Stud Size: 3/8 in
Allowable Gauge Range: 3 - 2/0
Material: Copper
Angle: 45°
Allowable Gauge Range: 3 - 2/0
Mounting: 2-Hole
Stud Size: 3/8 in