Conduit Body, Mogul, Type UB, 2", Cover/Gasket, Aluminum

Item #: 0610944

Cat #: BUB200A

UPC: 781381743549

$ 677.71 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body, Mogul, Type UB, 2 Inch, Cover/Gasket, Aluminum, For Use With Rigid/IMC Conduit

Overview

Conduit Body, Mogul, Type UB, 2 Inch, Cover/Gasket, Aluminum, For Use With Rigid/IMC Conduit

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381743549, BUB200A, APPBUB200A

Specifications

Material: Aluminum
Hub Diameter: 2 in
Material: Aluminum
Hub Diameter: 2 in